Magnetic Corner Protector
Mfr # 1111130
Zoro # G123553275
product price:Â $420.99
/ea
Sold in multiples of 5 for $2,104.95
Free Shipping & Returns
Key Features
Inside Depth
20 mm
Overall Length
1,000 mm
Color
Black, Yellow
Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1111130
Zoro #
G123553275
UPC #
4005546742311
Country of Origin
Germany
Dimensions
Inside Depth
20 mm
Overall Length
1,000 mm
Inside Width
20 mm
Overall Width
25 mm
Overall Depth
25 mm
Overall Thickness
5 mm
Details
Item
Magnetic Corner Protector
Color
Black, Yellow
Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor
Product Type
Corner Guard
Material
Polyurethane Foam
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Shape
V
Description
Overall Length 1,000 mm, Overall Width 25 mm, Black, Yellow, Inside Width 20 mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.