Magnetic Corner Protector
Mfr # 1112130
Zoro # G823552455
product price:Â $469.99
/ea
Sold in multiples of 5 for $2,349.95
Free Shipping & Returns
Key Features
Overall Thickness
10 mm
Product Type
Corner Guard
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Minimum
-22 Degrees F
Inside Depth
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1112130
Zoro #
G823552455
UPC #
4005546742342
Country of Origin
Germany
Dimensions
Overall Thickness
10 mm
Inside Depth
35 mm
Overall Depth
45 mm
Overall Length
1 m
Inside Width
35 mm
Overall Width
45 mm
Details
Item
Magnetic Corner Protector
Product Type
Corner Guard
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Minimum
-22 Degrees F
Use Location
Indoor, Outdoor
Color
Black, Yellow
Material
Polyurethane Foam
Operating Temperature - Maximum
158 Degrees F
Shape
V
Description
Overall Length 1 m, Overall Width 45 mm, Black, Yellow, Inside Width 35 mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.