Shop DURACHILL

RecirculatingChiller, 15"W, 4.2 L, Std., SS

  • Mfr # CA03A1P1-41AA1N
  • Zoro # G9518233

product price: 
$
7,509.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
21 3/4 in
Temp. Accuracy
+/-0.1 Degrees C
Material
EPDM Rubber, Nylon, Stainless Steel
Capacity - Circulators and Water Baths
4.2 L
Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA03A1P1-41AA1N
Zoro #
G9518233
UPC #
-
Country of Origin
United States
Item
Recirculating Chiller
Temp. Accuracy
+/-0.1 Degrees C
Material
EPDM Rubber, Nylon, Stainless Steel
Capacity - Circulators and Water Baths
4.2 L
Display
Digital
Flow Rate
7.6 lpm
Housing Material
Stainless Steel
Max. Temp. (C)
70 Degrees C
Temp. Range (F)
14 Degrees to 158 Degrees
Amps
16.2 A
Temp. Range (C)
-10 Degrees to 70 Degrees
Plug Style - Lab Equipment
Standard
Heated or Refrigerated
Heated and Refrigerated
Type - Circulators and Water Baths
General Purpose
Pump Type
Positive Displacement
Standards
CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS
Item - Circulators and Water Baths
Chiller
Temperature Control
Yes
Voltage
120V AC
Capacity
4.2 L
Programmable
No
Plug Style
Standard
Includes Alarm
Yes
Interior Material
XLPE
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Temperature Setting - Maximum
70 Degrees C
Display Type
Touch-Screen
Alarm Indicator Type
Audio and Visual
Circulation Type
Recirculating
Current
16.2 A
Bath Material
XLPE
Temperature Uniformity
+/-0.1 Degrees C
Temperature Setting - Minimum
-20 Degrees C
Product Type
Recirculating Chiller
Housing Finish
Powder Coated
Features
Air-Cooled Temperature Range: -10 Degrees C~70 Degrees C, Casters for Easy Positioning, Color Touchscreen Display Includes Liquid Level, Pump and Fan Indicators plus Actual & Set Temperatures, Self-Advancing Air Filter, UV Light to Prevent Biological Growth without Chemicals
Cooling Capacity at 20 Degrees Celsius
1.4 kW

Dimensions

Overall Height
21 3/4 in
Overall Depth
26 in
Overall Width
15 in
Fits Chest Size
Air-Cooled Temperature Range: -10 Degrees C~70 Degrees C, Casters for Easy Positioning, Color Touchscreen Display Includes Liquid Level, Pump and Fan Indicators plus Actual & Set Temperatures, Self-Advancing Air Filter, UV Light to Prevent Biological Growth without Chemicals

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 16.2 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 7.6 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.