RecirculatingChiller, 15"W, 4.2 L, Std., SS

  • Mfr # CA10A3P2-41AA1N
  • Zoro # G9517165
product price: 
$
9,318.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
21 3/4 in
Capacity
4.2 L
Standards
CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS
Temperature Control
Yes
Temp. Range (C)
-10 Degrees to 70 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA10A3P2-41AA1N
Zoro #
G9517165
UPC #
-
Country of Origin
United States
Item
Recirculating Chiller
Capacity
4.2 L
Standards
CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS
Temperature Control
Yes
Temp. Range (C)
-10 Degrees to 70 Degrees
Capacity - Circulators and Water Baths
4.2 L
Voltage
230V AC
Temp. Range (F)
14 Degrees to 158 Degrees
Material
EPDM Rubber, Nylon, Stainless Steel
Display
Digital
Housing Material
Stainless Steel
Heated or Refrigerated
Heated and Refrigerated
Flow Rate
13.25 lpm
Pump Type
Positive Displacement
Amps
12 A
Plug Style - Lab Equipment
Standard
Type - Circulators and Water Baths
General Purpose
Item - Circulators and Water Baths
Chiller
Max. Temp. (C)
70 Degrees C
Temp. Accuracy
+/-0.1 Degrees C
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Circulation Type
Recirculating
Temperature Setting - Minimum
-20 Degrees C
Bath Material
XLPE
Includes Alarm
Yes
Current
13.4 A
Programmable
No
Product Type
Recirculating Chiller
Display Type
Touch-Screen
Interior Material
XLPE
Temperature Uniformity
+/-0.1 Degrees C
Temperature Setting - Maximum
70 Degrees C
Alarm Indicator Type
Audio and Visual
Plug Style
Standard
Features
Air-Cooled Temperature Range: -10 Degrees C~70 Degrees C, Casters for Easy Positioning, Color Touchscreen Display Includes Liquid Level, Pump and Fan Indicators plus Actual & Set Temperatures, Self-Advancing Air Filter, UV Light to Prevent Biological Growth without Chemicals
Cooling Capacity at 20 Degrees Celsius
2.9 kW
Housing Finish
Powder Coated

Dimensions

Overall Height
21 3/4 in
Overall Depth
26 in
Overall Width
15 in
Fits Chest Size
Air-Cooled Temperature Range: -10 Degrees C~70 Degrees C, Casters for Easy Positioning, Color Touchscreen Display Includes Liquid Level, Pump and Fan Indicators plus Actual & Set Temperatures, Self-Advancing Air Filter, UV Light to Prevent Biological Growth without Chemicals

Description

Chiller, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 12 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 230V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 13.25 lpm

Ratings & reviews