Shop DURAFLEX
See all product information
Create Account
21985; Gator Portable Waste Tank Accessory Kit; 5 Ft Hose and Components; Single; Packaged
- Mfr # 21985
- Zoro # G114800418
product price:Ā
$
85.65
/ea
Key Features
Diameter
3 in
Type
Hose Fitting Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21985
- Zoro #
- G114800418
- UPC #
- 880268195935
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Type
- Hose Fitting Assembly
Description
The Duraflex 21985 Accessory Kit is a complete replacement and upgrade solution designed specifically for GatorĀ® Portable Waste Tanks. This comprehensive kit provides all the essential components needed to replace lost or damaged parts or to restore full functionality to an existing portable waste tank system. As an original equipment replacement, each component is engineered to integrate seamlessly with Gator portable waste tanks, ensuring proper fit, dependable performance, and long-term reliability.
At the core of the kit is a 5-foot, wire-reinforced sewer hose that offers added durability and resistance to crushing, abrasion, and everyday wear. The hose features a standard 3-inch diameter for efficient waste flow and compatibility with common RV sewer connections. Included drip caps with integrated gaskets help control residual drips and prevent leaks during transport or storage, keeping setups cleaner and more sanitary.
The kit also includes a clear elbow with a universal adapter, allowing users to easily monitor waste flow and confirm tank drainage while maintaining a secure connection. Additional components such as bayonet adapters, a hose end bayonet locking cap, threaded insert plug, and lanyards enhance connection security, prevent accidental loss of parts, and support flexible setup options for various dumping configurations.
Manufactured from durable plastic materials, the components are finished in charcoal gray hose material with blue plastic accents for easy identification and a cohesive appearance. Each part is tested and guaranteed to perform to OEM standards, helping extend the service life of your portable waste tank system. The kit is retail packaged, sold as a single unit, and designed for straightforward installation with an estimated install time of approximately one hour.
The Duraflex 21985 Accessory Kit delivers a reliable, all-in-one solution for maintaining and servicing Gator Portable Waste Tanks. It is an ideal choice for RV owners seeking a dependable replacement kit that restores performance, improves usability, and ensures clean, efficient waste handling.
At the core of the kit is a 5-foot, wire-reinforced sewer hose that offers added durability and resistance to crushing, abrasion, and everyday wear. The hose features a standard 3-inch diameter for efficient waste flow and compatibility with common RV sewer connections. Included drip caps with integrated gaskets help control residual drips and prevent leaks during transport or storage, keeping setups cleaner and more sanitary.
The kit also includes a clear elbow with a universal adapter, allowing users to easily monitor waste flow and confirm tank drainage while maintaining a secure connection. Additional components such as bayonet adapters, a hose end bayonet locking cap, threaded insert plug, and lanyards enhance connection security, prevent accidental loss of parts, and support flexible setup options for various dumping configurations.
Manufactured from durable plastic materials, the components are finished in charcoal gray hose material with blue plastic accents for easy identification and a cohesive appearance. Each part is tested and guaranteed to perform to OEM standards, helping extend the service life of your portable waste tank system. The kit is retail packaged, sold as a single unit, and designed for straightforward installation with an estimated install time of approximately one hour.
The Duraflex 21985 Accessory Kit delivers a reliable, all-in-one solution for maintaining and servicing Gator Portable Waste Tanks. It is an ideal choice for RV owners seeking a dependable replacement kit that restores performance, improves usability, and ensures clean, efficient waste handling.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.