22193; 10 Ft Steel Wire Reinforced Sewer Hose for Gator RV Waste Tanks; 3 In Diam; Fittings
- Mfr # 22193
- Zoro # G514800360
product price:Ā
$
36.89
/ea
Key Features
Extended Length
10 ft
Compressed Length
38 in
With Fitting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22193
- Zoro #
- G514800360
- UPC #
- 880268191982
- Country of Origin
- China
Dimensions
- Extended Length
- 10 ft
- Compressed Length
- 38 in
Details
- With Fitting
- Yes
Description
The Duraflex 22193 Sewer Hose is a 10-foot, steel wire reinforced replacement hose designed for GatorĀ® sewer systems. Constructed from 21-mil polypropylene, the hose provides excellent resistance to crushing, kinking, and abrasion, ensuring reliable and long-lasting performance for RV waste management.
When compressed, the hose measures 38 inches, making it compact and easy to store, while its full 10-foot length offers flexibility for various campsite setups. A 3-inch diameter allows efficient waste flow and compatibility with standard RV sewer connections.
Equipped with 360-degree twist-lock fittings and integrated gaskets, the hose creates secure, leak-proof, and odor-resistant connections. Fittings are permanently attached, eliminating loosening ends or accidental disconnection during use. Finished in gray, the hose is an authentic GatorĀ® replacement part engineered to integrate seamlessly with original Gator Sewer Hose Kits.
The Duraflex 22193 can be used as a direct replacement to extend the life of an existing kit or as part of a custom configuration to suit specific RV layouts. Its durable construction, reinforced design, and secure fittings make it a dependable, easy-to-use solution for efficient and safe RV waste management.
When compressed, the hose measures 38 inches, making it compact and easy to store, while its full 10-foot length offers flexibility for various campsite setups. A 3-inch diameter allows efficient waste flow and compatibility with standard RV sewer connections.
Equipped with 360-degree twist-lock fittings and integrated gaskets, the hose creates secure, leak-proof, and odor-resistant connections. Fittings are permanently attached, eliminating loosening ends or accidental disconnection during use. Finished in gray, the hose is an authentic GatorĀ® replacement part engineered to integrate seamlessly with original Gator Sewer Hose Kits.
The Duraflex 22193 can be used as a direct replacement to extend the life of an existing kit or as part of a custom configuration to suit specific RV layouts. Its durable construction, reinforced design, and secure fittings make it a dependable, easy-to-use solution for efficient and safe RV waste management.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.