22197; 3 In Termination Cap with Bayonet Hook; 3/4 In Thread Connection; Single; Packaged
- Mfr # 22197
- Zoro # G614800383
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Type
Termination Cap
With Hose Connector
Yes
Packaging Type
Retail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22197
- Zoro #
- G614800383
- UPC #
- 880268198097
- Country of Origin
- China
Details
- Type
- Termination Cap
- With Hose Connector
- Yes
- Packaging Type
- Retail
Description
The Duraflex 22197 3-Inch Termination Cap with Bayonet Hook is a reliable accessory designed for RV sewer systems, providing a secure seal for the end of a 3-inch sewer hose. Constructed from durable, UV-stabilized ABS plastic, this cap resists cracking, fading, and general wear from outdoor exposure, ensuring long-lasting performance.
The cap features a built-in bayonet hook and a 3/4-inch hose thread connection, allowing for secure attachment to compatible hoses and optional connections to additional components. Its design prevents accidental disconnection during use, storage, or transport, maintaining system integrity and preventing leaks or odor escape.
Finished in black for easy identification, the Duraflex 22197 is sold individually with retail packaging. It is a direct replacement for standard 3-inch termination caps with hose threading, offering a straightforward installation and dependable operation.
This termination cap is an essential component for RV owners seeking a durable, versatile, and secure solution for managing and sealing their sewer hose connections.
The cap features a built-in bayonet hook and a 3/4-inch hose thread connection, allowing for secure attachment to compatible hoses and optional connections to additional components. Its design prevents accidental disconnection during use, storage, or transport, maintaining system integrity and preventing leaks or odor escape.
Finished in black for easy identification, the Duraflex 22197 is sold individually with retail packaging. It is a direct replacement for standard 3-inch termination caps with hose threading, offering a straightforward installation and dependable operation.
This termination cap is an essential component for RV owners seeking a durable, versatile, and secure solution for managing and sealing their sewer hose connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.