Men's Waterproof Western Work Boot, 9 W, Steel Toe, 11 in H, Coyote Brown, DDB0403

  • Mfr # DDB0403

  • Zoro # G612162513


product price:  $197.00
/pr
Free Shipping & Returns

Key Features

Color
Coyote Brown
Gender
Men's
Waterproof
Yes
Style Number
DDB0403
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB0403
Zoro #
G612162513
UPC #
193715340360
Country of Origin
China

Dimensions

Size
9
Width
W
Height
11 in

Details

Item
Waterproof Western Work Boot
Color
Coyote Brown
Gender
Men's
Waterproof
Yes
Style Number
DDB0403
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
Leather
Liner Material
Mesh

Description

This is the men's 11in Western Waterproof Steel Toe Coyote Brown Durango Maverick XP. This style is full grain leather, has a soft mesh lining, high abrasion heel counter, waterproof bootie construction and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability. The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability, and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance. It has a single row sole stitch around the round toe for added durability and a 1 1/2in rocker heel. Break Ground in the men's 11in Western Waterproof Steel Toe Coyote Brown Durango Maverick XP. Get a pair today.


  • • Fiberglass shank
  • • Anti-torsion rigid external shank provides added lateral stability
  • • High abrasion heel counter
  • • Dual-Density Midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort
  • • Multi-Durometer Rubber Outsole with high abrasion rubber outer lugs for high-impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance
  • • 1 1/2" Rocker heel
  • • ASTM F2413 Electrical Hazard Standard
  • • Rolled shank area
  • • ASTM F2413 protective toe classification
  • • Full-grain leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.