Men's Western Boot, 7 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G3369219


product price: $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G3369219
UPC #
718562775464
Country of Origin
China

Dimensions

Size
7
Width
W
Height
11 in
Heel Height
3/4 in
Footwear Width
Wide
Overall Height
11 in
Size (PRINT)
7

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA
Toe Shape
Square
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Chemical Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Metatarsal System
No
Footwear Sole Pattern
Medium Depth Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Waterproof Type
None
Static Dissipative
No
Ninety Degree Heel
Yes
Insulated
No
Non Metallic Upper
No
Last Number or Name
Rebel
Mark II Slip Test Results- Dairy Tile Dry
0.67
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
360 Welted
Insulation Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
REBEL
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
Yes
Heel Definition
Defined Heel
Construction
Welted
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
Western Boot
Insole Material
EVA
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.