Shop All Steel Toe Boots
Durango
Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag
Mfr # DB020
Zoro # G2041912
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Durango
- MFR # DB020
- Zoro # G2041912
- UPC # 883802402827
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | M |
Heel Height | 3/4 in |
Height | 11 in |
Footwear Width | Medium |
Overall Height | 11 in |
Size (PRINT) | 13 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (M33415OR1X)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- MELLOW WALK SAFETY Size 8.5 Womens Engineer Boot Steel Work Boot (412109BLK085)
- Durango Steel Toe Boots