Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Compression x 3/8 in. Compression x 72 in. Braided Stainless Steel Dishwasher Connector

  • Mfr # 231214

  • Zoro # G710031599


product price: $44.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231214
Zoro #
G710031599
UPC #
76335222103
Country of Origin
United States

Description

When you choose this Stainless Steel supply line, you're choosing a strong, durable product that is constructed with a core of extruded PVC tubing. It is then over-braided with Stainless Steel to added strength. The design of this appliance connector incorporates brass inserts, plated nuts, and a washer that ensures a dependable hand-tight seal.Bends freely, without kinking or crimping, installations easier, especially in cramped quartersInternal corrosion resistance to harsh water conditionsPneumatic crimp for greater dependability and reliable nut-to-hose connectionsTemperature rating: 40 to 140°F intermittent to 180°FPressure rating: 125 psi maximumLead free NSF372 approvedIAPMO certified ASME A112.18.6-2009/CSA B125.6 NSF/ANSI 61
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.