Washer (Steel) 1/2x1x1/16, Axle washer for Cam Brakes, Total Lock Brakes

  • Mfr # WS0816

  • Zoro # G3725901


product price:  $0.19
/ea
Sold in multiples of 1000 for $190.00

Key Features

Material
Steel
Minimum Thickness
1/16 in
System of Measurement
Inch
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS0816
Zoro #
G3725901
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1 in
Minimum Thickness
1/16 in
Inside Diameter
1/2 in

Details

Item
Flat Washer
Material
Steel
System of Measurement
Inch

Description

Washer (Steel); 1/2x1x1/16;Axle washer for Cam Brakes;Total Lock Brakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.