Shop DURAVIT
See all product information
Create Account
Duravit 2350100024 Vero 19" Ceramic Vanity Top
- Mfr # 2350100024
- Zoro # G5200886
product price:Â
$
1,162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
39 3/8 in
Overall Width
18 1/2 in
Overall Height
6 3/4 in
Weight
61.729 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2350100024
- Zoro #
- G5200886
- UPC #
- 4053424115320
- Country of Origin
- Germany
Dimensions
- Overall Length
- 39 3/8 in
- Overall Width
- 18 1/2 in
- Overall Height
- 6 3/4 in
Details
- Weight
- 61.729 lb
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.