Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # HDCP244878-2S95
Zoro # G0622373
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Durham Mfg
- MFR # HDCP244878-2S95
- Zoro # G0622373
- UPC # 714334045971
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Shelf WxD | (2) 45 15/16 in x 15 27/32 in |
Shelf Depth | 15 7/8 in |
Overall WxDxH | 48 in x 24 in x 78 in |
Overall Depth | 24 in |
Height of Cabinet | 78 in |
Details
Description
Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 5 1/4 in H, Gray, 23 5/8 in L (GS6040-13 Grey)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDDS246078-8S95)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, Clear, 20 in L (30280SCLAR)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- Durham Mfg Industrial Storage Cabinets