Durham Mfg
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # HDC-243678-4S95
Zoro # G9948556
original price:
$1,770.29
9% off
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- HOMZ Storage Tote, Gray, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRMCH.04)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDDS247278-8S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- Durham Mfg Industrial Storage Cabinets