Shelving Storage Cabinet, 66 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Gray, 6 Shelves, 0 Drawers

  • Mfr # HDDS243666-6S95

  • Zoro # G9897553


product price:  $1,314.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
950 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDDS243666-6S95
Zoro #
G9897553
UPC #
714334065238
Country of Origin
Mexico

Dimensions

Overall Height
66 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Leg Material Thickness
0.19 in
Shelf WxD
20 7/8 in x 15 9/16 in
Leg Height
6 in
Shelf Depth
15 5/8 in
Panel Material Thickness
12 ga
Height of Cabinet
66 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Shelf Width
20 7/8 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
950 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
6
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Shelf Capacity
1,900 lbs
Method of Construction
Welded
Assembled/Unassembled
Assembled
Includes
Shelves
Material
Steel
Color
Gray
Base Type
Legs
Body Panel Type
Solid
Shelf Adjustment Increments
2-1/4 in
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Padlock Hasp
Casters Included
No
Mobility
Stationary
Number of Cabinet Shelves
6
Finish - Cabinets
Powder Coated
Door Opening
180 Degrees

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 950 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 6, Overall Depth 24 in, Overall Height 66 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.