Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # HDC-244878-4S95
Zoro # G9948531
product price: $1,888.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,888.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Super Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC-244878-4S95
- Zoro # G9948531
- UPC # 714334012874
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 78 in |
Leg Height | 6 in |
Shelf Depth | 20 7/8 in |
Shelf WxD | 45 15/16 in x 20 7/8 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (780408)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (THO55W)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDDS246078-8S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-203642-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCDPWT243678-3M95)
- Durham Mfg Industrial Storage Cabinets