Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 3503-95
Zoro # G9883946
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Wire with C-Clamp and Clip P (08505)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV9)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDDS247278-8S95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-243-L)
- Durham Mfg Industrial Storage Cabinets