Shop All Industrial Storage Cabinets
Durham Mfg
16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary
Mfr # JSC-602460-95
Zoro # G9936446
product price: $1,275.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 61-1/8 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Product Information
- Brand Durham Mfg
- MFR # JSC-602460-95
- Zoro # G9936446
- UPC # 714334010290
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 61-1/8 in |
Overall Height | 62 3/4 in |
Depth | 28 in |
Cabinet Height Range | Full Height |
Height | 62 3/4 in |
Width | 64 in |
Overall Depth | 28 in |
Height of Cabinet | 62 3/4 in |
Details
Description
Storage Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Gray, Includes Drop Handles, Skid Plates, Jobsite Storage Type Jobsite Cabinet, Locking System Padlock Hasp, Material Steel, Number of Doors 2, Number of Shelves 3, Overall Depth 28 in, Overall Height 62 3/4 in, Overall Width 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- PROLINE Cantilever Shelf, 18" x 60", Plastic, Beige (CSPL1860P-H11-SW806-BLT)
- 80/20 Combination Hinge W/ Clamping Handle (4488)
- RUBBERMAID Bracket Corner Wht (3D64-LO-WHT)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDC-246078-4S95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- Durham Mfg Industrial Storage Cabinets