Shop DURHAM MFG

Box Truck, 3000 lb., 54 In.L

  • Mfr # 3ST-EX2448-3-95

  • Zoro # G9954533


product price: 
$
604.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST-EX2448-3-95
Zoro #
G9954533
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
54 1/2 in
Caster Width
2 in
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
6"
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Inside Height
49 in
Inside Length
48 in
Shelf LxW
48 inx24 in
Inside Width
24 in
Overall LxWxH
54-1/2 inx24-1/2 inx56-1/2 in
Wire Rope Length
25 in
Length
25 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
3
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
14 5/8 in
Construction
Welded Steel
Gauge
14 ga
Finish
Powder Coated
Caster Material
Phenolic
Caster Wheel Type
Standard
Includes
(3) Fixed shelves
Capacity per Shelf
1000 lb.
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Number of Side Panels
3
Lip Style
Flush
Method of Construction
Welded
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 25 in, Overall Width 55 in, Overall Height 57 in

Ratings & reviews