14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H
- Mfr # 4STE-SM-2448-95
- Zoro # G3338058
product price:Â
$
506.99
/ea
Key Features
Overall Height
34 5/8 in
Overall Length
54 1/8 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4STE-SM-2448-95
- Zoro #
- G3338058
- UPC #
- 714334021654
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 34 5/8 in
- Overall Length
- 54 1/8 in
- Overall Width
- 24 1/4 in
- Caster Wheel Width
- 2 in
- Caster Wheel Dia.
- 6 in
- Shelf Length
- 48 in
- Caster Dia.
- 6"
- Caster Width
- 2 in
- Shelf Width
- 24"
- Overall LxWxH
- 54 1/8 in x 24 1/4 in x 34 5/8 in
- Wire Rope Length
- 54 1/8 in
- Length
- 54 1/8 in
Description
General Purpose Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 34 5/8 in, Overall Length 54 1/8 in, Overall Width 24 1/4 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.