Shop DURHAM MFG

Mesh Box Truck, 2000 lb., 54 In.L

  • Mfr # 3ST-EX3648-95

  • Zoro # G9949152


product price: 
$
552.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST-EX3648-95
Zoro #
G9949152
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
54 1/2 in
Shelf Width
36 in
Shelf Length
48 in
Caster Width
2 in
Caster Dia.
6"
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Inside Width
36 in
Shelf LxW
48 inx36 in
Inside Height
49 in
Inside Length
48 in
Overall LxWxH
54-1/2 inx36-1/2 inx56-1/2 in
Wire Rope Length
37 in
Length
37 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
1
Construction
Welded Steel
Caster Material
Phenolic
Gauge
14 ga
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Caster Wheel Type
Standard
Includes
(1) Shelf, (3) Mesh Sides
Capacity per Shelf
2000 lb.
Number of Side Panels
3
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Method of Construction
Welded
Side Panel Construction
Expanded Metal
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck

Description

Box Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 36 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 37 in, Overall Width 55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.