Shop DURHAM MFG

Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, 2 Shelves

  • Mfr # SRSC1624482FLD5PU
  • Zoro # G9949642

product price: 
$
427.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
24 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRSC1624482FLD5PU
Zoro #
G9949642
UPC #
-
Country of Origin
Mexico
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Gauge
16 ga
Utility Cart Item
Stainless 2 Shelves Stock Cart
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Capacity per Shelf
600 lb
Finish
Polished
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
24-1/8 in
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Non-Marking
Yes
Electrical Included
No
Construction
Welded Stainless Steel
Number of Compartments
0
Type
2 Shelf
Distance Between Top and Middle Shelf
24-1/8"
Number of Drawers
0
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Lip Style
3-Sided Lipped
Power Indicator
No
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Mounting Type
Plate
Method of Construction
Welded
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
24 1/4 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Handle Height
35 in
Shelf Width
24 in
Top Shelf Height
35 in
Caster Wheel Dia.
5 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 24 1/8 in x 35 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.