Garden Cart, 1000 lb., 54 In. L, 24 In. W

  • Mfr # GC-2448-2-10PN-83T
  • Zoro # G9828366
product price: 
$
533.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1000 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC-2448-2-10PN-83T
Zoro #
G9828366
UPC #
-
Country of Origin
Mexico

Dimensions

Lip Height
1-1/2"
Caster Dia.
9 in
Overall Height
31 in
Overall Length
52 in
Shelf Size
(2) 24"W x 48"L
Overall Width
25 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Shelf Width
24 in
Caster Wheel Width
3 5/16 in
Shelf Length
48 in
Caster Wheel Dia.
10 in
Handle Height
35 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 30 1/2 in
Top Shelf Height
35 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
52 in
Length
52 in

Details

Capacity
1000 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,000 lb
Item
Utility Cart
Capacity per Shelf
500 lb
Caster Type
(2) Rigid, (2) Swivel
Number of Shelves
2
Construction
Welded
Shelf Type
Perforated
Caster Material
Pneumatic
Distance Between Shelves
18 in
Finish
Powder Coated
Color
Green
Gauge
12 ga
Assembled/Unassembled
Assembled
Handle Type
Flat
Caster Mounting Type
Plate
Number of Drawers
0
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Number of Compartments
0
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Distance Between Top and Middle Shelf
18-1/16"
Method of Construction
Welded
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Includes Electrical Outlets
No
Type
Perforated Shelves
Shell Material
Steel
Wire Color
Green

Description

Utility Cart, Load Capacity 1,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Green Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews