Garden Cart, 1200 lb., 42 In. L, 36 In. H

  • Mfr # GC-2436-2-10/12PN-83T
  • Zoro # G6643375
product price: 
$
518.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1200 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC-2436-2-10/12PN-83T
Zoro #
G6643375
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
42 in
Shelf Size
(2) 24"W x 36"L
Lip Height
1-1/2"
Caster Dia.
10 in, 12 in
Overall Width
24 in
Overall Height
33 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
3 1/2 in
Handle Height
35 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Width
24 in
Top Shelf Height
35 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Dia.
10 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 32 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Length
36 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Capacity
1200 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,200 lb
Item
Utility Cart
Construction
Welded
Finish
Powder Coated
Capacity per Shelf
600 lb
Caster Type
(2) Swivel Casters, (2) Wheels
Shelf Type
Perforated
Color
Green
Includes
Perforated Deck
Caster Material
Pneumatic
Distance Between Shelves
18 in
Number of Shelves
2
Gauge
12 ga
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
18"
Number of Compartments
0
Caster Wheel Type
Pneumatic
Number of Drawers
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Handle Type
Flat
Caster Mounting Type
Plate
Power Indicator
No
Platform Surface
Smooth
Type
Lip Up Shelves
Shell Material
Steel
Wire Color
Green

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Green Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Includes Perforated Deck, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews