Shop DURHAM MFG

Garden Cart, 1000 lb., 72 In. L, 24 In. W

  • Mfr # GC-2436-2-10PN-83T
  • Zoro # G6915474

product price: 
$
543.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1000 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC-2436-2-10PN-83T
Zoro #
G6915474
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Caster Dia.
10 in
Overall Height
35 in
Overall Length
42 in
Lip Height
1-1/2"
Shelf Size
(2) 24"W x 36"L
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
10 in
Top Shelf Height
35 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 34 1/2 in
Handle Height
35 in
Shelf LxW
36 in x 24 in
Shelf Width
24 in
Shelf Length
36 in
Caster Wheel Width
3 5/16 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Capacity
1000 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,000 lb
Item
Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Construction
Welded
Shelf Type
Perforated
Finish
Powder Coated
Number of Shelves
2
Distance Between Shelves
18 in
Capacity per Shelf
500 lb
Caster Material
Pneumatic
Color
Green
Gauge
12 ga
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Smooth
Method of Construction
Welded
Includes Electrical Outlets
No
Number of Drawers
0
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Handle Type
Flat
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Number of Compartments
0
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Distance Between Top and Middle Shelf
18-1/16"
Caster/Wheel Mounting Location
Standard
Type
Perforated Shelves
Shell Material
Steel
Wire Color
Green

Description

Utility Cart, Load Capacity 1,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Green Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 18 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.