Shop DURHAM MFG

Garden Truck, 1200 lb., 66 In. L, 30 In. W

  • Mfr # GC-3060-3-6MR-83T
  • Zoro # G2247537

product price: 
$
721.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1200 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GC-3060-3-6MR-83T
Zoro #
G2247537
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
63 in
Overall Width
30 in
Shelf Size
(3) 30"W x 60"L
Lip Height
1-1/2"
Caster Dia.
6 in
Overall Length
66 in
Shelf Width
30 in
Top Shelf Height
60 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
66 1/4 in x 30 1/4 in x 63 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Handle Height
36 1/2 in
Shelf Length
60 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Details

Capacity
1200 lb.
Material
Steel
Number of Wheels
4
Wheel Type
(2) Rigid, (2) Swivel Casters
Load Capacity
1,200 lb
Item
Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
400 lb
Color
Green
Construction
Welded
Caster Material
Mold-on Rubber
Number of Shelves
3
Shelf Type
Perforated
Finish
Powder Coated
Distance Between Shelves
25 in
Gauge
12 ga
Assembled/Unassembled
Assembled
Handle Type
Flat
Platform Surface
Smooth
Distance Between Middle and Bottom Shelf
25 in
Power Indicator
No
Caster Wheel Type
Standard
Number of Compartments
0
Method of Construction
Welded
Distance Between Top and Middle Shelf
25 in
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Number of Drawers
0
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Type
Perforated Shelves
Shell Material
Steel
Wire Color
Green

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Green Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 25 in, Distance Between Top and Middle Shelf 25 in, Handle Height 36 1/2 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.