Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 76 1/2 in L

  • Mfr # RIC-3048-2-95
  • Zoro # G9872895
product price: 
$
524.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65 in
Overall Length
76 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RIC-3048-2-95
Zoro #
G9872895
UPC #
714334020718
Country of Origin
Mexico

Dimensions

Overall Height
65 in
Overall Length
76 1/2 in
Overall Width
30 1/2 in
Shelf Width
30 in
Shelf Length
48 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Overall Depth
53"
Handle Height
34 1/8 in
Top Shelf Height
34 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
8 in
Overall LxWxH
76 1/2 in x 30 1/2 in x 65 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
36 in
Length
36 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
600 lb
Caster Material
Pneumatic
Handle Included
Yes
Includes
Non-Slip Vinyl Matting
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Utility Cart Shelf Style
Flush
Distance Between Shelves
21 in
Gauge
14 ga
Cart Shelf Style
Flush
Utility Cart Item
Rolling Instrument Cart
Distance Between Top and Middle Shelf
20-7/8"
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Top Material
Non-Slip Vinyl Surface
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Lip Style
Flush
Caster Wheel Type
Pneumatic
Power Indicator
No
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Vinyl Matting
Shell Material
Steel
Wire Color
Gray

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non-Slip Vinyl Matting, Handle Height 34 1/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.