Durham Mfg
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # HDJC243678-4S95
Zoro # G9948477
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Gray, 23 7/8 in L (30288GREY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (2502-4S-95)
- RUBBERMAID Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H (FG708500MICHR)
- Durham Mfg Industrial Storage Cabinets