Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 51 in L, 44 in H

  • Mfr # RSCR304836ALUFL8MR95
  • Zoro # G2250361

product price: 
$
481.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Overall Length
51 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR304836ALUFL8MR95
Zoro #
G2250361
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Mold-On Rubber
Handle Type
Flat
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Caster Material
Mold on Rubber
Gauge
14 ga
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Non-Marking
No
Assembled/Unassembled
Assembled
Capacity per Shelf
1,200 lb
Handle Included
Yes
Electrical Included
No
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Includes
Floor Lock to Stop Unwanted Movement
Distance Between Shelves
17-3/4 in
Finish
Powder Coated
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Type
Lip Shelves
Distance Between Top and Middle Shelf
17-3/4"
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Rubber
Power Indicator
No
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Rubber
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
44 in
Overall Length
51 in
Overall Width
30 1/4 in
Top Shelf Height
32 in
Handle Height
36 in
Caster Dia.
8 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Lip Height
1-1/2 in
Overall LxWxH
51 in x 30 1/4 in x 44 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
51 in
Length
51 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.