Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 40 in H

  • Mfr # LDO-306041-3-8PH-95
  • Zoro # G9871985

product price: 
$
497.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-306041-3-8PH-95
Zoro #
G9871985
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Raised
Number of Shelves
3
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Handle Included
Yes
Gauge
14 ga
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
1,600 lb
Distance Between Shelves
9 1/8 in
Non-Marking
No
Electrical Included
No
Utility Cart Item
Low Deck Service Truck
Number of Compartments
0
Distance Between Middle and Bottom Shelf
9 in
Number of Drawers
0
Construction
Welded Steel
Type
3 Shelf
Distance Between Top and Middle Shelf
9 in
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Phenolic
Shelf Adjustability
Fixed
Power Indicator
No
Includes Electrical Outlets
No
Lip Style
Combination
Caster Wheel/Tread Material
Phenolic
Platform Surface
Smooth
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Shelf Length
60 in
Handle Height
41 in
Shelf Width
30 in
Lip Height
1-1/2 in
Caster Width
2 in
Top Shelf Height
34 in
Caster Dia.
8 in
Caster Wheel Width
2 in
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
8 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 40 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 1,600 lb, Distance Between Shelves 9 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 9 in, Distance Between Top and Middle Shelf 9 in, Handle Height 41 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.