Shop DURHAM MFG

Low-Profile Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # LDO-306036-2-ALU-95
  • Zoro # G2266227

product price: 
$
361.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-306036-2-ALU-95
Zoro #
G2266227
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Caster Material
Polyurethane
Utility Cart Item
Low Deck Service Truck
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Capacity per Shelf
600 lb
Distance Between Shelves
13-1/4 in
Non-Marking
Yes
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Electrical Included
No
Finish
Powder Coated
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
13-1/4"
Number of Drawers
0
Number of Compartments
0
Type
Lipped Shelves
Construction
Welded Steel
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Plate
Power Indicator
No
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Dia.
5 in
Top Shelf Height
24 in
Shelf Width
30 in
Handle Height
36 in
Caster Width
1 1/4 in
Lip Height
1-1/2 in
Shelf Length
60 in
Caster Wheel Dia.
5 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 38 in
Shelf LxW
60 in x 30 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 24 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.