Shop DURHAM MFG

Mesh Box Truck, 3000 lb., 42 In.L

  • Mfr # 3ST-EX2436-4-95
  • Zoro # G9949107

product price: 
$
522.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
42 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX2436-4-95
Zoro #
G9949107
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
4
Caster Material
Phenolic
Finish
Powder Coated
Distance Between Shelves
13 in
Caster Type
(2) Swivel, (2) Rigid
Gauge
14 ga
Construction
Welded Steel
Caster Wheel Type
Standard
Capacity per Shelf
750 lb.
Includes
(4) Shelves, (3) Mesh Sides
Number of Side Panels
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Side Panel Construction
Expanded Metal
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Method of Construction
Welded
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
42 1/2 in
Caster Width
2 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
36 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Overall LxWxH
42-1/2 inx24-1/2 inx56-1/2 in
Inside Height
49 in
Inside Length
36 in
Shelf LxW
36 inx24 in
Inside Width
24 in
Wire Rope Length
25 in
Length
25 in

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 36 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 24 1/2 in, Overall Width 42 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.