Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # OPC-2436-2-95
  • Zoro # G3338198

product price: 
$
381.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 11/16 in
Overall Length
54 1/2 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPC-2436-2-95
Zoro #
G3338198
UPC #
714334057257
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
26-3/4 in
Caster Material
Polyurethane
Shelf Type
Lips Up
Finish
Powder Coated
Capacity per Shelf
600 lb
Gauge
14 ga
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel with Brakes
Includes
Built-In Writing Surface
Utility Cart Item
2 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Construction
Welded
Number of Drawers
0
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
4-Sided Lipped
Power Indicator
No
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Includes Electrical Outlets
No
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 11/16 in
Overall Length
54 1/2 in
Overall Width
24 1/4 in
Shelf Width
24 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Lip Height
1-5/8 in Top and Bottom
Shelf Length
36 in
Writing Shelf Dimensions
12" D x 22-1/8" W
Handle Height
37 3/8 in
Top Shelf Height
38 in
Shelf LxW
36 in x 24 in
Writing Shelf LxW
12 in x 21-5/8 in
Overall LxWxH
54 1/2 in x 24 1/4 in x 40 11/16 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Includes Built-In Writing Surface, Handle Height 37 3/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.