Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 5 Shelves

  • Mfr # OPC-247268-5-6PH-95
  • Zoro # G9829933
product price: 
$
842.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
78 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPC-247268-5-6PH-95
Zoro #
G9829933
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
63 in
Overall Length
78 1/2 in
Overall Width
24 1/2 in
Lip Height
1-1/2 in
Shelf Width
24 in
Shelf Length
72 in
Caster Dia.
6 in
Writing Shelf Dimensions
11-7/8" x 22-1/8"
Caster Width
2 in
Top Shelf Height
68 in
Handle Height
39 in
Shelf LxW
72 in x 24 in
Caster Wheel Width
2 in
Writing Shelf LxW
11-7/8 in x 22-1/8 in
Caster Wheel Dia.
6 in
Overall LxWxH
78 3/8 in x 24 1/2 in x 63 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Distance Between Shelves
12-5/8 in
Gauge
14 ga
Handle
Tubular
Includes
Writing Shelf
Caster Material
Phenolic
Shelf Type
Lipped
Finish
Powder Coated
Capacity per Shelf
600 lb
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
5 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
12-5/8"
Number of Compartments
0
Construction
Welded Steel
Assembled/Unassembled
Assembled
Number of Drawers
0
Type
5 Shelf
Distance Between Middle and Bottom Shelf
12-5/8"
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Phenolic
Power Indicator
No
Method of Construction
Welded
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 25 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 72 in, Shelf Width 24 in, Includes Writing Shelf, Handle Height 39 in, Top Shelf Height 68 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.