Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # EPTLU24368PN95
  • Zoro # G4306937
product price: 
$
327.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,200 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTLU24368PN95
Zoro #
G4306937
UPC #
714334034937
Country of Origin
Mexico
Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Frame Material
Steel
Caster Wheel Material
Pneumatic
Finish
Powder Coated
Gauge
12 ga
Number of Caster Wheels
4
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Caster Wheel/Tread Material
Mold-On Rubber
Features
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Lip Style
4-Sided Lipped
Deck Construction
Solid
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
39 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
36 in x 24 in x 12-7/8 in
Deck Width
24 in
Deck Length
36 in
Caster Wheel Width
3 in
Caster Wheel Dia.
8 in
Deck Height
12 7/8 in
Overall LxWxH
39-5/8 in x 24-3/8 in x 40 in
Caster Width
3 in
Caster Wheel Diameter
8 in
Handle Height
38 1/2 in
Wire Rope Length
39 5/8 in
Length
39 5/8 in
Fits Chest Size
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 40 in, Overall Length 39 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 7/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews