Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPT3RH30606PU95
  • Zoro # G4305616
product price: 
$
737.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 3/4 in
Overall Width
33 1/4 in
Color
Gray
Load Capacity
3,600 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT3RH30606PU95
Zoro #
G4305616
UPC #
714334034678
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
Load-Securing Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Material
Polyurethane
Assembled/Unassembled
Assembled
Frame Material
Steel
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
(3) Removable Panels
Number of Platforms
1
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Wire Color
Gray

Dimensions

Overall Height
42 3/4 in
Overall Length
63 1/4 in
Overall Width
33 1/4 in
Deck LxWxH
60 in x 30 in x 9-1/8 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Height
9 1/8 in
Deck Length
60 in
Overall LxWxH
63-1/4 in x 33-1/4 in x 42-3/4 in
Caster Width
2 in
Wire Rope Length
63 1/4 in
Caster Wheel Diameter
6 in
Handle Height
42 3/4 in
Length
63 1/4 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 3,600 lb, Overall Height 42 3/4 in, Overall Length 63 1/4 in, Overall Width 33 1/4 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type (3) Removable Panels, Number of Platforms 1, Color Gray

Ratings & reviews