Shop DURHAM MFG
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 1,400 lb
- Mfr # EPTT184895
- Zoro # G4306456
product price:Â
$
248.99
/ea
Key Features
Overall Height
35 3/4 in
Overall Width
18 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPTT184895
- Zoro #
- G4306456
- UPC #
- 714334036306
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 35 3/4 in
- Overall Length
- 51 3/8 in
- Overall Width
- 18 3/8 in
- Deck LxWxH
- 47-7/8 in x 18 in x 8-5/8 in
- Deck Length
- 47 7/8 in
- Caster Wheel Dia.
- 5 in
- Deck Width
- 18 in
- Caster Wheel Width
- 1-1/4 in
- Deck Height
- 8 5/8 in
- Overall LxWxH
- 51-3/8 in x 18-3/8 in x 35-3/4 in
- Caster Width
- 1-1/4 in
- Wire Rope Length
- 51 3/8 in
- Caster Wheel Diameter
- 5 in
- Handle Height
- 35 3/4 in
- Length
- 51 3/8 in
- Fits Chest Size
- Tubular Offset Handle Allows Easy Mobility
Description
Platform Truck, Load Capacity 1,400 lb, Overall Height 35 3/4 in, Overall Length 51 3/8 in, Overall Width 18 3/8 in, Deck Construction Tube, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 5/8 in, Deck Length 47 7/8 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.