Platform Truck, Gray, Steel, 1,400 lb
- Mfr # EPTT243695
- Zoro # G4306447
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35 3/4 in
Overall Length
39 3/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPTT243695
- Zoro #
- G4306447
- UPC #
- 714334036320
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 35 3/4 in
- Overall Length
- 39 3/8 in
- Overall Width
- 24 3/8 in
- Deck LxWxH
- 35-7/8 in x 24 in x 8-5/8 in
- Caster Wheel Width
- 1-1/4 in
- Deck Width
- 24 in
- Deck Height
- 8 5/8 in
- Deck Length
- 35 7/8 in
- Caster Wheel Dia.
- 5 in
- Overall LxWxH
- 39-3/8 in x 24-3/8 in x 35-3/4 in
- Caster Width
- 1-1/4 in
- Wire Rope Length
- 39 3/8 in
- Handle Height
- 35 3/4 in
- Caster Wheel Diameter
- 5 in
- Length
- 39 3/8 in
- Fits Chest Size
- Tubular Offset Handle Allows Easy Mobility
Description
Platform Truck, Load Capacity 1,400 lb, Overall Height 35 3/4 in, Overall Length 39 3/8 in, Overall Width 24 3/8 in, Deck Construction Tube, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 5/8 in, Deck Length 35 7/8 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.