Shop DURHAM MFG

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # WHPT30605PH95
  • Zoro # G4305835

product price: 
$
464.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHPT30605PH95
Zoro #
G4305835
UPC #
714334037105
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Caster Wheel Material
Phenolic
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Handle Pocket Location
Single End
Gauge
12 ga
Frame Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Lip Style
Combination
Number of Platforms
2
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Deck Construction
Solid
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel/Tread Material
Mold-On Rubber
Deck Finish/Coating
Powder Coated
Frame Gauge
10 ga
Wire Color
Gray

Dimensions

Overall Height
41 1/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 25 in
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Deck Length
60 in
Deck Height
25 in
Deck Width
30 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 41-1/4 in
Caster Width
2 in
Caster Wheel Diameter
5 in
Handle Height
41 5/16 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 41 1/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.