Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPT30488PU95
  • Zoro # G4306200
product price: 
$
435.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
3,600 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT30488PU95
Zoro #
G4306200
UPC #
714334033701
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Number of Caster Wheels
4
Deck Material
Steel
Frame Material
Steel
Finish
Powder Coated
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Gauge
12 ga
Caster Wheel Material
Polyurethane
Side Panel Type
No Side Panels
Deck Surface
Smooth
Deck Gauge
12 ga
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 11-1/8 in
Deck Height
11 1/8 in
Deck Length
48 in
Deck Width
30 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 38-1/4 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Handle Height
38 1/4 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 38 1/4 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews