Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # WHPTA24606MR95
  • Zoro # G4305765
product price: 
$
485.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
51 1/4 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHPTA24606MR95
Zoro #
G4305765
UPC #
714334037365
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Handle Type
Removable Raised
Gauge
12 ga
Deck Material
Steel
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Number of Platforms
2
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Caster/Wheel Mounting Location
Standard
Lip Style
Combination
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster Mounting Type
Plate
Deck Construction
Solid
Platform Adjustability
Adjustable
Frame Gauge
10 ga
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
51 1/4 in
Overall Length
63 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x24 in x 25-1/2 in to 35-1/2 in, 60 in
Deck Width
24 in
Caster Wheel Dia.
6 in
Deck Length
48 in, 60 in
Caster Wheel Width
2 in
Deck Height
25 1/2 in to 35 1/2 in
Overall LxWxH
63-5/8 in x 24-3/8 in x 51-1/4 in
Adjustable Height Range
25-1/2 in to 35-1/2 in
Caster Width
2 in
Handle Height
51 5/16 in
Caster Wheel Diameter
6 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 51 1/4 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 36 3/16 in, Deck Length 48 in, 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 2

Ratings & reviews