Shop DURHAM MFG

Platform Truck, Gray, Steel, 2,400 lb

  • Mfr # EPTFL24488MR95
  • Zoro # G4306876

product price: 
$
419.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTFL24488MR95
Zoro #
G4306876
UPC #
714334034821
Country of Origin
Mexico
Color
Gray
Load Capacity
2,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Frame Material
Steel
Includes
Floor Lock
Gauge
12 ga
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Finish
Powder Coated
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Lip Style
Flush
Number of Platforms
1
Features
FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Deck Surface
Smooth
Caster Wheel/Tread Material
Mold-On Rubber
Deck Finish/Coating
Powder Coated
Deck Gauge
12 ga
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(1) Floor Lock, (2) Rigid, (2) Swivel
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 11-1/8 in
Deck Width
24 in
Deck Length
48 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Height
11 1/8 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 38-1/4 in
Caster Width
2 in
Handle Height
38 1/4 in
Caster Wheel Diameter
8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 38 1/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.