Shop DURHAM MFG

Platform Truck, Gray, Steel, 4,000 lb

  • Mfr # EPT30488PH95
  • Zoro # G4306219

product price: 
$
427.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
4,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT30488PH95
Zoro #
G4306219
UPC #
714334033237
Country of Origin
Mexico
Color
Gray
Load Capacity
4,000 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12 ga
Number of Caster Wheels
4
Handle Pocket Location
Single End
Finish
Powder Coated
Frame Material
Steel
Caster Wheel Material
Phenolic
Caster Mounting Type
Plate
Lip Style
Flush
Deck Surface
Smooth
Deck Construction
Solid
Side Panel Type
No Side Panels
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Gauge
12 ga
Caster Wheel/Tread Material
Phenolic
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 11-1/8 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Length
48 in
Deck Height
11 1/8 in
Deck Width
30 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 38-1/4 in
Caster Width
2 in
Handle Height
38 1/4 in
Wire Rope Length
51 5/8 in
Lip Height
6 in
Caster Wheel Diameter
8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 4,000 lb, Overall Height 38 1/4 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 6 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.