Platform Truck, Gray, Steel, 3,000 lb

  • Mfr # PT304812/16PN95
  • Zoro # G4305738
product price: 
$
650.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 3/8 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
3,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT304812/16PN95
Zoro #
G4305738
UPC #
714334036443
Country of Origin
Mexico
Color
Gray
Load Capacity
3,000 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Number of Caster Wheels
4
Deck Material
Steel
Gauge
12 ga
Handle Pocket Location
Single End
Frame Material
Steel
Caster Wheel Material
Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Finish
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Lip Style
Flush
Deck Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Side Panel Type
No Side Panels
Deck Gauge
12 ga
Wire Color
Gray

Dimensions

Overall Height
48 3/8 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 18-7/8 in
Caster Wheel Width
(2) 3-1/2 in (2) 4 in, (2) 4 in
Deck Length
48 in
Deck Height
18 7/8 in
Deck Width
30 in
Caster Wheel Dia.
12 in, 16 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 48-3/8 in
Caster Width
(2) 3-1/2 in (2) 4 in, (2) 4 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Diameter
12 in, 16 in
Handle Height
48 3/8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 3,000 lb, Overall Height 48 3/8 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 18 7/8 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews