Shop DURHAM MFG

Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPTFL30608PU95
  • Zoro # G4306060

product price: 
$
542.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
3,600 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTFL30608PU95
Zoro #
G4306060
UPC #
714334035309
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Number of Caster Wheels
4
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Finish
Powder Coated
Gauge
12 ga
Deck Material
Steel
Includes
Floor Lock
Caster Wheel Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Rigid
Deck Gauge
12 ga
Deck Surface
Smooth
Caster Mounting Type
Plate
Caster/Wheel Configuration
(1) Floor Lock, (2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Features
FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Lip Style
Flush
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Construction
Solid
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
60 in x 30 in x 11-1/8 in
Deck Length
60 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Height
11 1/8 in
Deck Width
30 in
Overall LxWxH
63-5/8 in x 36-3/8 in x 38-1/4 in
Caster Width
2 in
Handle Height
38 1/4 in
Caster Wheel Diameter
8 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
FL Units Include A Floor Lock To Lock The Unit In Place While Working, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 38 1/4 in, Overall Length 63 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.