Shop DURHAM MFG

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves

  • Mfr # OPTFB-7230-1AS-95
  • Zoro # G9953745

product price: 
$
700.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
78 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPTFB-7230-1AS-95
Zoro #
G9953745
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Construction
welded
Distance Between Shelves
Adjustable
Gauge
14 ga
Utility Cart Item
Open Portable Flat Bar Truck, (1) Adjustable Shelf
Includes
1 Adjustable Shelf and 1 Fixed Bottom Shelf
Capacity per Shelf
1500 lb.
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Adjustable
Method of Construction
Welded
Caster Mounting Type
Plate
Lip Style
Flush
Caster Wheel/Tread Material
Phenolic
Caster Wheel Type
Standard
Side Panel Construction
Slat
Number of Accessible Sides
1
Product Type
Stock Cart
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
78 1/2 in
Shelf Length
72 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6"
Lip Height
1-1/2"
Inside Length
72 in
Inside Width
30 in
Overall LxWxH
78-1/2 inx30-1/2 inx57-1/2 in
Shelf LxW
72 inx30 in
Caster Wheel Dia.
6 in
Inside Height
49 3/4 in
Wire Rope Length
31 in
Length
31 in

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 72 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 31 in, Overall Width 79 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.