Shop DURHAM MFG

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 4 Shelves

  • Mfr # OPT-4836-4-6PH-95
  • Zoro # G9953851

product price: 
$
852.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
37 1/2 in
Overall Width
56 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPT-4836-4-6PH-95
Zoro #
G9953851
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Construction
welded
Gauge
14 ga
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Distance Between Shelves
13 in
Utility Cart Item
Open Portable Shelf Truck
Capacity per Shelf
750 lb.
Includes
4 Shelves, 3 slatted sides
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
3
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Phenolic
Lip Style
Flush
Method of Construction
Welded
Shelf Adjustability
Fixed
Side Panel Construction
Slat
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Product Type
Stock Cart
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 1/2 in
Overall Length
37 1/2 in
Overall Width
56 1/2 in
Caster Dia.
6"
Shelf Width
36 in
Caster Width
2 in
Shelf Length
48 in
Lip Height
1-1/2"
Inside Length
48 in
Shelf LxW
48 inx36 in
Overall LxWxH
56-1/2 inx37-1/2 inx57-1/2 in
Inside Height
48 1/4 in
Caster Wheel Dia.
6 in
Inside Width
36 in
Wire Rope Length
38 in
Length
38 in

Description

Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 36 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 37 1/2 in, Overall Width 56 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.