2-shelf Utility Cart 550 lbs 31.3 x 17.7-inch Service Cart with Wheels
- Mfr # JYUP2
- Zoro # G023372631
product price:Â
$
92.89
/ea
Key Features
Color
Black
Material
Metal
Load Capacity
550 lbs (250 kg)
Overall Height
33.47 in
Wheel Diameter
5 in (127 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JYUP2
- Zoro #
- G023372631
- UPC #
- 197988873358
- Country of Origin
- China
- Color
- Black
- Material
- Metal
- Load Capacity
- 550 lbs (250 kg)
- Item
- Utility Carts
Dimensions
- Overall Height
- 33.47 in
- Wheel Diameter
- 5 in (127 mm)
- Overall Width
- 17.72 in
- Overall Length
- 39.97 in
Description
VEVOR Utility Cart, 550 lbs Load Capacity, 31.3 x 17.7-inch Service Cart, Two-Shelf Heavy Duty Plastic Utility Cart with 360 Deg Swivel Wheels (2 with Brakes), Suitable for Warehouse, Garage, Cleaning
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.