Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCE-2436-2-95
  • Zoro # G2148846

product price: 
$
285.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2436-2-95
Zoro #
G2148846
UPC #
714334012713
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Ergonomic
Number of Shelves
2
Capacity per Shelf
600 lb
Finish
Powder Coated
Handle Included
Yes
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Caster Material
Polyurethane
Construction
Welded
Caster Type
(2) Rigid, (2) Swivel with Brakes
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Distance Between Shelves
26-3/4 in
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Electrical Included
No
Distance Between Top and Middle Shelf
26-3/4"
Number of Compartments
0
Number of Drawers
0
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel Type
Standard
Method of Construction
Welded
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
Side Pedal Brake
Power Indicator
No
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Caster Dia.
5 in
Top Shelf Height
44 in
Caster Width
1 1/4 in
Shelf Length
36 in
Shelf Width
24 in
Lip Height
1-1/2 in
Handle Height
43 5/8 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 40 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 43 5/8 in, Top Shelf Height 44 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.